Red Kap
Mens Spruce Grn Dura Kap Work Pant
- Zoro #: G0678925
- Mfr #: PT20SG 48 30
Tap to zoom
Hover or click to zoom
$18.99
- Item: Mens Spruce Grn Dura Kap Work Pant
- Material: Cotton/Polyester
- Color: Spruce Green
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.99
Red Kap #PT20SG 48 30 Specifications
- Zoro #: G0678925
- Mfr #: PT20SG 48 30
- Item: Mens Spruce Grn Dura Kap Work Pant
- Material: Cotton/Polyester
- Color: Spruce Green
- Gender: Men's
- Number of Outside Pockets: 4
- Fly Closure Type: Zipper
- Insulated for Cold Conditions: No
- Series: PT20
- Maximum Waist Size: 48 in
- Ankle Type: Open
- Tag Size: 48 x 30
- Application: Industrial
- Features: Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant
- Fit: Easy Fit
- Waist Closure: Buttons
- Garment Type: Pants
- Style: Industrial Pants
- Cleaning and Care Instructions: Industrial Wash
- Includes Lining: No
- Leg Fit: Straight Leg
- Total # of Pockets: 4
- Garment Color: Green
- Pant Fit: Relaxed Fit
- # of Pockets: 4
- Size (Inseam x Max. Waist): ( 30 in x 48 in )
- Pant Type: Work Pant
- Total Number of Pockets: 4-6
- Size (Max. Waist x Inseam): ( 48 in x 30 in )
- Country of Origin (subject to change): Multiple
Description
Mens Spruce Grn Dura Kap Work Pant
Reviews of Red Kap #PT20SG 48 30
Explore more
- Red Kap Mens Khaki Pant W/Side Elastic PT60KH 34 30
- Red Kap Mens Red-E-Prest Charcoal Jean Cut PT50CH 44 30
- Red Kap Industrial Work Pants, Navy, Size 42x32 In PT20NV 42 32
- Red Kap Mns Chcl Cargo Pant W/Snaps Miters PT88CH 50 34
- Red Kap Mens Stonewash Dungaree PD80SW 40 30
- Red Kap Industrial Work Pants, Navy, Size 38x30 In PT20NV 38 30
- Red Kap Mens Worknmotion Pant Navy PZ20NV 30 30
- Red Kap Mns Blk Cargo Pant W/Snaps Miters PT88BK 48 32
- 5.11 Tactical Taclite Pro Pant, Mens, Coyote, 42x36 74273
- 5.11 Tactical Tactical Shorts, 36 in., TDU Green 73327
- Timberland Pro Jean FR Big 50/32 TB0A23QDAW9
- Red Kap General Work Clothing