Red Kap
Mens Ss Choc Brwn Poplin Work Shirt, XXL
- Zoro #: G1355621
- Mfr #: SP24CB SS XXL

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.99
Red Kap #SP24CB SS XXL Specifications
- Zoro #: G1355621
- Mfr #: SP24CB SS XXL
- Material: Cotton/Polyester
- Size: 2XL
- Gender: Men's
- Item: Mens Ss Choc Brwn Poplin Work Shirt,XXL
- Number of Outside Pockets: 2
- Application: Industrial
- Moisture-Wicking: Yes
- Minimum Chest Size: 50 1/2 in
- Sleeve Type: Short
- Maximum Neck Size: 18.5 in
- Size-Body Type: Regular
- Collar Style: Two Piece
- Work Shirt Collar: Lay-Flat
- Minimum Neck Size: 17.625 in
- Collared Shirt Fit: Classic Fit
- Maximum Chest Size: 53 in
- Series: SP24
- Fit x Style_Combined: Regular Fit x Collared Work Shirt
- Garment Color: Brown
- Shirt Style: Collared Work Shirt
- Garment Gender: Men's
- Collared Work Shirt Closure: Buttons
- Front Closure Type: Buttons
- Cleaning and Care Instructions: Home Wash, Industrial Laundry: Light Soil
- Collar Style x Shirt Style_Combined: Two Piece x Collared Work Shirt
- Fit: Regular Fit
- Pattern: Solid
- Pocket Locations: Chest
- Closure x Style_Combined: Buttons x Collared Work Shirt
- Country of Origin (subject to change): Honduras
Description
Mens Ss Choc Brwn Poplin Work Shirt,XXL
Reviews of Red Kap #SP24CB SS XXL
Explore more
- Red Kap Short Sleeve Polo, Womens, L, Black, Button SK91BK SS L
- Red Kap Short Sleeve Polo, Mens, M, 5 oz. SK92GY SS M
- Red Kap Short Sleeve Polo, Womens, L, Tan, Polyester SK91TN SS L
- Red Kap Mens Ss Red Poplin Work Shirt, 3XL SP24RD SSL3XL
- Red Kap Short Sleeve Polo, Sz 5XL, Red, Polyester SK90RD SS 5XL
- Red Kap Short Sleeve Polo, Wmn, Polyester, Button SK91RB SS 3XL
- Red Kap Short Sleeve Polo, Sz 6XL, Tan, Polyester SK90TN SS 6XL
- Red Kap Mens Blu/Wh Str Drs Shirt 60/40 Oxf SR70BS 14532
- 5.11 Tactical Professional T-Shirt, Fire Navy, Cotton, M 71309
- Ml Kishigo 3X, Royal Blue, Class 1 Enhanced Visibility Contrast T-Shirt B202-3X
- Ml Kishigo XL, Lime Class 2, Short Sleeve Class 2 T-Shirt 9110-XL
- Red Kap Clothing