Skip to Main Content
customer-service Help
Red Kap

Mens Ss Red Poplin Work Shirt, 3XL

Red Kap Mens Ss Red Poplin Work Shirt, 3XL SP24RD SSL3XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.99
  • Color: Red
  • Material: Cotton/Polyester
  • Size: 3XL
See full product details
Orders over $75 ship free.
Total: $13.99

Red Kap #SP24RD SSL3XL Specifications

  • Color: Red
  • Material: Cotton/Polyester
  • Size: 3XL
  • Gender: Men's
  • Item: Mens Ss Red Poplin Work Shirt,3XL
  • Number of Outside Pockets: 2
  • Application: Industrial
  • Closure x Style_Combined: Buttons x Collared Work Shirt
  • Collared Shirt Fit: Classic Fit
  • Pattern: Solid
  • Front Closure Type: Buttons
  • Collar Style: Two Piece
  • Garment Gender: Men's
  • Garment Color: Red
  • Fit x Style_Combined: Regular Fit x Collared Work Shirt
  • Minimum Chest Size: 53 1/2 in
  • Size-Body Type: Tall
  • Maximum Neck Size: 19.5 in
  • Pocket Locations: Chest
  • Minimum Neck Size: 18.625 in
  • Sleeve Type: Short
  • Collar Style x Shirt Style_Combined: Two Piece x Collared Work Shirt
  • Work Shirt Collar: Lay-Flat
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry: Light Soil
  • Maximum Chest Size: 56 in
  • Shirt Style: Collared Work Shirt
  • Collared Work Shirt Closure: Buttons
  • Moisture-Wicking: Yes
  • Fit: Regular Fit
  • Series: SP24
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Mens Ss Red Poplin Work Shirt,3XL

Reviews of Red Kap #SP24RD SSL3XL