Skip to Main Content
customer-service Help
Red Kap

Mens Ss Red Poplin Work Shirt, 4XL

Red Kap Mens Ss Red Poplin Work Shirt, 4XL SP24RD SS 4XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.99
  • Color: Red
  • Material: Cotton/Polyester
  • Size: 4XL
See full product details
Orders over $75 ship free.
Total: $13.99

Red Kap #SP24RD SS 4XL Specifications

  • Color: Red
  • Material: Cotton/Polyester
  • Size: 4XL
  • Gender: Men's
  • Item: Mens Ss Red Poplin Work Shirt,4XL
  • Number of Outside Pockets: 2
  • Application: Industrial
  • Sleeve Type: Short
  • Garment Gender: Men's
  • Fit: Regular Fit
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry: Light Soil
  • Work Shirt Collar: Lay-Flat
  • Collar Style x Shirt Style_Combined: Two Piece x Collared Work Shirt
  • Fit x Style_Combined: Regular Fit x Collared Work Shirt
  • Closure x Style_Combined: Buttons x Collared Work Shirt
  • Moisture-Wicking: Yes
  • Series: SP24
  • Size-Body Type: Regular
  • Maximum Neck Size: 20.5 in
  • Collar Style: Two Piece
  • Pattern: Solid
  • Front Closure Type: Buttons
  • Minimum Chest Size: 56 1/2 in
  • Minimum Neck Size: 19.625 in
  • Pocket Locations: Chest
  • Shirt Style: Collared Work Shirt
  • Garment Color: Red
  • Collared Shirt Fit: Classic Fit
  • Collared Work Shirt Closure: Buttons
  • Maximum Chest Size: 59 in
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Mens Ss Red Poplin Work Shirt,4XL

Reviews of Red Kap #SP24RD SS 4XL