- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Pants & Shorts
- /
- Mens Twill 65/35 Work Pant - Bk
Red Kap
Mens Twill 65/35 Work Pant - Bk
- Zoro #: G0679485
- Mfr #: PT62BK 36 30
Tap to zoom
Hover or click to zoom
$21.49
- Closure Type: Zipper/Hook and Loop
- Fabric Weight: 8.5 oz
- Fits Waist Size: 36"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.49
Red Kap #PT62BK 36 30 Specifications
- Zoro #: G0679485
- Mfr #: PT62BK 36 30
- Closure Type: Zipper/Hook and Loop
- Fabric Weight: 8.5 oz
- Fits Waist Size: 36"
- Inseam: 30"
- Item: Men's Utility Uniform Pants
- Material: Cotton/Polyester
- Color: Black
- Gender: Men's
- Hammer Loop: No
- Number of Outside Pockets: 4
- Features: Bartacks At Stress Points, Requires Minimum Ironing, Resists Fading Wash After Wash, Wrinkle Resistant
- Insulated for Cold Conditions: No
- Cleaning and Care Instructions: Home Wash
- Style: Utility Pants
- Fly Closure Type: Zipper
- Waist Closure: Hook-and-Loop
- Includes Lining: No
- Tag Size: 36 x 30
- Series: PT62
- Garment Type: Pants
- Maximum Waist Size: 36 in
- Leg Fit: Straight Leg
- Fit: Easy Fit
- Ankle Type: Open
- Pant Type: Work Pant
- Total Number of Pockets: 4-6
- Total # of Pockets: 4
- Garment Color: Black
- Size (Inseam x Max. Waist): ( 30 in x 36 in )
- Pant Fit: Relaxed Fit
- # of Pockets: 4
- Size (Max. Waist x Inseam): ( 36 in x 30 in )
- Country of Origin (subject to change): Mexico
Description
Mens Twill 65/35 Work Pant - Bk
Reviews of Red Kap #PT62BK 36 30
Explore more
- RED KAP Mens Twill 65/35 Work Pant - Ch PT62CH 33 30
- RED KAP Mns Brown Dp Cotton Work Pant PC20BN 42 30
- RED KAP Mens Charcoal Pant W/Side Elastic PT60CH 30 34
- RED KAP Mns Plain Front Cotton Casual Pant PC44BK 33 34
- RED KAP Mns Charcoal Dp Ctn Work Pant PC20CH 36 30
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans PD54PW 50 30
- VF IMAGEWEAR Utility Work Pants, Navy, Size 50x30 In PT62NV 50 30
- 5.11 TACTICAL Stryke TDU Pants, Size 42", Multicam 74483
- Red Kap General Work Clothing