- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Pants & Shorts
- /
- Mns Blk Cargo Pant W/Snaps Miters
Red Kap
Mns Blk Cargo Pant W/Snaps Miters
- Zoro #: G1419909
- Mfr #: PT88BK 48 32

Tap to zoom
Hover or click to zoom
$28.81
- Item: Mns Blk Cargo Pants W/Snaps Miters
- Material: Cotton/Polyester
- Color: Black
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.81
Red Kap #PT88BK 48 32 Specifications
- Zoro #: G1419909
- Mfr #: PT88BK 48 32
- Item: Mns Blk Cargo Pants W/Snaps Miters
- Material: Cotton/Polyester
- Color: Black
- Gender: Men's
- Garment Type: Pants
- Style: Cargo Pants
- Pant Type: Cargo Pant
- Garment Color: Black
- Waist Closure: Buttons
- Maximum Waist Size: 48 in
- Size (Inseam x Max. Waist): ( 32 in x 48 in )
- Insulated for Cold Conditions: No
- Size (Max. Waist x Inseam): ( 48 in x 32 in )
- Country of Origin (subject to change): Multiple
Description
Mns Blk Cargo Pant W/Snaps Miters
Reviews of Red Kap #PT88BK 48 32
Explore more
- RED KAP Industrial Work Pants, Navy, Size 38x30 In PT20NV 38 30
- RED KAP Mens Khaki Pant W/Side Elastic PT60KH 42 34
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- PD52DN 33 32
- RED KAP Mens Workpant With Cellphone Pkt PT2CNV 48 32
- RED KAP Mens Worknmotion Pant Navy PZ20NV 42 32
- RED KAP Mens Workpant With Cellphone Pkt PT2CNV 50 34
- RED KAP Mens Twill 65/35 Work Pant - Kh PT62KH 44 32
- TILLMAN Wc Grn Pant-38X30 6700W3830
- 5.11 TACTICAL Taclite EMS Pants, R/20, Dark Navy 64369
- Red Kap Pants & Shorts