- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Pants & Shorts
- /
- Mns Navy Cargo Pant W/Snaps Miters
Red Kap
Mns Navy Cargo Pant W/Snaps Miters
- Zoro #: G1419516
- Mfr #: PT88NV 33 30

Tap to zoom
Hover or click to zoom
$24.49
- Item: Mns Navy Cargo Pants W/Snaps Miters
- Material: Cotton/Polyester
- Color: Navy
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.49
Red Kap #PT88NV 33 30 Specifications
- Zoro #: G1419516
- Mfr #: PT88NV 33 30
- Item: Mns Navy Cargo Pants W/Snaps Miters
- Material: Cotton/Polyester
- Color: Navy
- Gender: Men's
- Insulated for Cold Conditions: No
- Garment Type: Pants
- Maximum Waist Size: 33 in
- Waist Closure: Buttons
- Style: Cargo Pants
- Size (Inseam x Max. Waist): ( 30 in x 33 in )
- Garment Color: Blue
- Pant Type: Cargo Pant
- Size (Max. Waist x Inseam): ( 33 in x 30 in )
- Country of Origin (subject to change): Multiple
Description
Mns Navy Cargo Pant W/Snaps Miters
Reviews of Red Kap #PT88NV 33 30
Explore more
- RED KAP Mens Charcoal Dura Kap Work Pant PT20CH 29 34
- RED KAP Mens Red-E-Prest Navy Jean Cut PT50NV 36 34
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- PD52DN 48 30
- RED KAP Mns Charcoal Dp Ctn Work Pant PC20CH 52 32
- RED KAP Mens Navy Pleated Work Pant PT32NV 28 32
- RED KAP Wmns Spruce Grn Half Elastic Pant PT59SG 10 28
- RED KAP Womens Navy Side Elastic Workpant PT61NV 06 28
- DOVETAIL WORKWEAR Day Construct - Olive Green Ripstop Nylon 4x30 DWS20P3R-309-4x30
- NEESE Workwear 7 oz Ultra-Soft FR Trouser-KH-42R VU7PTKH-42R
- Red Kap Clothing