Red Kap
Mns Red-E-Prest Post Blue Work Pant
- Zoro #: G1308426
- Mfr #: PT10PB 34 34

Tap to zoom
Hover or click to zoom
$20.49
- Item: Mns Red-E-Prest Post Blue Work Pant
- Material: Cotton/Polyester
- Gender: Men's
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.49
Red Kap #PT10PB 34 34 Specifications
- Zoro #: G1308426
- Mfr #: PT10PB 34 34
- Item: Mns Red-E-Prest Post Blue Work Pant
- Material: Cotton/Polyester
- Gender: Men's
- Number of Outside Pockets: 4
- Total # of Pockets: 4
- Tag Size: 34 x 34
- Includes Lining: No
- Garment Type: Pants
- Garment Color: Blue
- Pant Type: Work Pant
- Cleaning and Care Instructions: Industrial Wash
- Pant Fit: Relaxed Fit
- Fly Closure Type: Zipper
- Ankle Type: Open
- # of Pockets: 4
- Insulated for Cold Conditions: No
- Maximum Waist Size: 34 in
- Size (Inseam x Max. Waist): ( 34 in x 34 in )
- Leg Fit: Straight Leg
- Waist Closure: Buttons
- Total Number of Pockets: 4-6
- Fit: Easy Fit
- Size (Max. Waist x Inseam): ( 34 in x 34 in )
- Country of Origin (subject to change): Mexico
Description
Mns Red-E-Prest Post Blue Work Pant