Red Kap
Mns Red-E-Prest Spr. Green Workpant
Mfr # PT10SG 30 32
Zoro # G1310830
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Color Spruce Green
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Explore More Products
- RED KAP Mens Charcoal Dura Kap Work Pant PT20CH 4032
- RED KAP Mns Pw Relaxed Fit Jean PD60PW 54 30
- RED KAP Work Pant, Black, 30 in Inseam PT89BK 8 30
- RED KAP Mens Relaxed Fit Stonewash Jean PD60SW 34 30
- RED KAP Mens Charcoal Dura Kap Work Pant PT20CH 4030
- RED KAP Mens Dungaree Jean PD80PW 38 32
- RED KAP Work Pant, Mens, Navy, 100% Cotton, 31X31 PC20NV 31 31
- RED KAP Womens Navy Side Elastic Workpant PT61NV 18 28
- RED KAP Mns Prewashed Blk Relaxed Fit Jean PD60BW 32 30
- TRU-SPEC BDU Trouser, M, Brown 1343
- TRU-SPEC Mens Tactical Pants, Coyote, 36" x 32" Sz 1434
- Red Kap Workwear