Red Kap
Mns Red-E-Prest Spr. Green Workpant
- Zoro #: G1311357
- Mfr #: PT10SG 38 34

Tap to zoom
Hover or click to zoom
$20.49
- Item: Mns Red-E-Prest Spr. Green Workpant
- Color: Spruce Green
- Material: Cotton/Polyester
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.49
Red Kap #PT10SG 38 34 Specifications
- Zoro #: G1311357
- Mfr #: PT10SG 38 34
- Item: Mns Red-E-Prest Spr. Green Workpant
- Color: Spruce Green
- Material: Cotton/Polyester
- Gender: Men's
- Number of Outside Pockets: 4
- Fit: Easy Fit
- Garment Type: Pants
- Leg Fit: Straight Leg
- Ankle Type: Open
- Maximum Waist Size: 38 in
- Insulated for Cold Conditions: No
- Cleaning and Care Instructions: Industrial Wash
- Tag Size: 38 x 34
- Waist Closure: Buttons
- Includes Lining: No
- Fly Closure Type: Zipper
- Garment Color: Green
- Pant Fit: Relaxed Fit
- Pant Type: Work Pant
- Total # of Pockets: 4
- Size (Inseam x Max. Waist): ( 34 in x 38 in )
- Total Number of Pockets: 4-6
- # of Pockets: 4
- Size (Max. Waist x Inseam): ( 38 in x 34 in )
- Country of Origin (subject to change): Mexico
Description
Mns Red-E-Prest Spr. Green Workpant
Reviews of Red Kap #PT10SG 38 34
Explore more
- Red Kap Mens Red-E-Prest Navy Jean Cut PT50NV 42 34
- Red Kap Mns Navy Cargo Pant W/Snaps Miters PT88NV 30 30
- Red Kap Mens Red-E-Prest Charcoal Jean Cut PT50CH 33 30
- Red Kap Mens Khaki Pant W/Side Elastic PT60KH 34 30
- Red Kap Mens Red-E-Prest Charcoal Jean Cut PT50CH 44 30
- Red Kap Industrial Work Pants, Navy, Size 42x32 In PT20NV 42 32
- Red Kap Mns Chcl Cargo Pant W/Snaps Miters PT88CH 50 34
- Red Kap Mens Stonewash Dungaree PD80SW 40 30
- Timberland Pro Jean Grit-N-Grind Flex 42/32 TB0A1OWF288
- 5.11 Tactical Men's Tactical Pant, Gray, 32 to 33" 74251
- Timberland Pro Straight Grit-N-Grind Flex Fit Den 32/34 TB0A1V55288
- Red Kap Clothing