Skip to Main Content
customer-service Help
Red Kap

Mns Red Ss Pkt Polo N/C Collar

Red Kap Mns Red Ss Pkt Polo N/C Collar SK02RD SS 3XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.54
  • Color: Red
  • Features: Soil Release With Wickable Finish; Dyed to Match Matte Button Front, Lined Placket; Rib Knit Fashion Collar; One Hemmed, Spade-Style Pocket; Won't Fade
  • Material: 100% Polyester
See full product details
Orders over $75 ship free.
Total: $24.54

Red Kap #SK02RD SS 3XL Specifications

  • Color: Red
  • Features: Soil Release With Wickable Finish; Dyed to Match Matte Button Front, Lined Placket; Rib Knit Fashion Collar; One Hemmed, Spade-Style Pocket; Won't Fade
  • Material: 100% Polyester
  • Size: 3XL
  • Sleeve Length: Short Sleeve
  • Style: Polo Shirt
  • Item: Mns Red Ss Pkt Polo N/C Collar
  • Product Type: Mns Red Ss Pkt Polo N/C Collar
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mns Red Ss Pkt Polo N/C Collar

Reviews of Red Kap #SK02RD SS 3XL