Skip to Main Content
customer-service Help
Red Kap

Mns Red Ss Pkt Polo N/C Collar

Red Kap Mns Red Ss Pkt Polo N/C Collar SK02RD SS S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.99
  • Color: Red
  • Features: Soil Release With Wickable Finish; Dyed to Match Matte Button Front, Lined Placket; Rib Knit Fashion Collar; One Hemmed, Spade-Style Pocket; Won't Fade
  • Material: 100% Polyester
See full product details
Orders over $75 ship free.
Total: $16.99

Red Kap #SK02RD SS S Specifications

  • Color: Red
  • Features: Soil Release With Wickable Finish; Dyed to Match Matte Button Front, Lined Placket; Rib Knit Fashion Collar; One Hemmed, Spade-Style Pocket; Won't Fade
  • Material: 100% Polyester
  • Size: S
  • Sleeve Length: Short Sleeve
  • Style: Polo Shirt
  • Item: Mns Red Ss Pkt Polo N/C Collar
  • Product Type: Mns Red Ss Pkt Polo N/C Collar
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mns Red Ss Pkt Polo N/C Collar

Reviews of Red Kap #SK02RD SS S