Red Kap
Mns Ss Black Poplin Work Shirt, L
Mfr # SP24BK SSLL
Zoro # G3149417
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24BK SSLL
- Zoro # G3149417
- UPC # 036394554218
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Length | 33 3/4 in |
Sleeve Length | 11 1/2 in |
Maximum Neck Size | 16 1/2 in |
Size-Body Type | Tall |
Maximum Chest Size | 46 in |
Minimum Chest Size | 42 1/2 in |
Minimum Neck Size | 15 5/8 in |
Description
Mns Ss Black Poplin Work Shirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 11 1/2 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-010-6PK)
- LYLE Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1145-NA_10x7 (U4-1145-NA_10x7)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-710-5PK (HWL-535-710-5PK)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH3X0025NF)
- RED KAP Mns Ss Black Poplin Work Shirt, S (SP24BK SS S)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP10GI LN L)
- RED KAP Short Sleeve Polo, M, White, 5 oz, Polyester (SK92WH SS M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP10GI LN L)
- VF IMAGEWEAR Long Sleeved Shirt Wstrn, Blue Denim, 100 per Ctn, XL (SD78DN RG XL)