customer-service Help
Red Kap

Mns Ss Button Down Poplin Shirt, Bk, L

Red Kap Mns Ss Button Down Poplin Shirt,  Bk, L SP80BK SS L
Tap to zoom
Hover or click to zoom
$16.99
  • Color: Black
  • Material: Cotton/Polyester
  • Size: L
See full product details
Orders over $75 ship free.

Total: $16.99

Red Kap #SP80BK SS L Specifications

  • Color: Black
  • Material: Cotton/Polyester
  • Size: L
  • Gender: Men's
  • Item: Mns Ss Button Down Poplin Shirt, Bk,L
  • Number of Outside Pockets: 1
  • Collared Work Shirt Closure: Buttons
  • Maximum Neck Size: 16.5 in
  • Collared Shirt Fit: Classic Fit
  • Front Closure Type: Buttons
  • Fit: Dress Shirt Fit
  • Fit x Style_Combined: Dress Shirt Fit x Collared Work Shirt
  • Shirt Style: Collared Work Shirt
  • Work Shirt Collar: Button-Down
  • Minimum Chest Size: 40 1/2 in
  • Moisture-Wicking: Yes
  • Garment Gender: Men's
  • Closure x Style_Combined: Buttons x Collared Work Shirt
  • Series: SP80
  • Collar Style x Shirt Style_Combined: Lined and Banded x Collared Work Shirt
  • Size-Body Type: Regular
  • Minimum Neck Size: 15.625 in
  • Sleeve Type: Short
  • Collar Style: Lined and Banded
  • Maximum Chest Size: 44 in
  • Garment Color: Black
  • Cleaning and Care Instructions: Industrial Laundry
  • Country of Origin (subject to change): Mexico

Description

Mns Ss Button Down Poplin Shirt, Bk,L

Reviews of Red Kap #SP80BK SS L