Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Navy Insulated Coverall , 3XL , Navy , Two-Way Brass Zipper

  • Zoro #: G0610760
  • Mfr #: CT30NV RG 3XL
$124.20
  • Promotion Restriction: Not eligible for promotion
  • Item: Navy Insulated Coverall
  • Material: 65% Polyester/35% Combed Cotton
See full product details
This item ships free.

Red Kap #CT30NV RG 3XL Specifications

  • Zoro #: G0610760
  • Mfr #: CT30NV RG 3XL
Promotion Restriction: Not eligible for promotion Item: Navy Insulated Coverall
Material: 65% Polyester/35% Combed Cotton Closure Type: Two-Way Brass Zipper
Size: 3XL Color: Navy
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Navy Insulated Coverall

Reviews of Red Kap #CT30NV RG 3XL