Orange Cotton Coveralls
- Zoro #: G1293489
- Mfr #: CC14OR LN 42
$40.05
- Item: Orange Cotton Coveralls
- Fits Chest Size: 40-1/2" to 42"
- Gender: Men's
Red Kap #CC14OR LN 42 Specifications
| |
Item: Orange Cotton Coveralls | Fits Chest Size: 40-1/2" to 42" |
Gender: Men's | Color: Orange |
Material: 100% Cotton, Twill | Fits Waist Size: 40-1/2" |
Size: 42 Long | Country of Origin (subject to change): Mexico |
Description
Orange Cotton Coveralls