customer-service Help
Red Kap

Short Sleeve Dress Uniform Shirt, 2XL

Red Kap Short Sleeve Dress Uniform Shirt, 2XL SP60WH SS XXL
Tap to zoom
Hover or click to zoom
$22.38
  • Closure Type: Button
  • Color: White
  • Fabric Weight: 4.25 oz
See full product details
Orders over $75 ship free.

Total: $22.38

Red Kap #SP60WH SS XXL Specifications

  • Closure Type: Button
  • Color: White
  • Fabric Weight: 4.25 oz
  • Fits Chest Size: 48 1/2 in to 52 in
  • Material: Cotton/Polyester
  • Size: 2XL
  • Sleeve Length: 36-1/4 in
  • Gender: Men's
  • Neck Size: 17-5/8 to 18-1/2 in
  • Number of Outside Pockets: 2
  • Item: Short Sleeve Dress Uniform Shirt
  • Reinforced Locations: Pockets
  • Front Closure Type: Buttons
  • Maximum Chest Size: 52 in
  • Collared Shirt Fit: Classic Fit
  • Shirt Style: Collared Work Shirt
  • Collared Work Shirt Closure: Buttons
  • Collar Style x Shirt Style_Combined: Two Piece x Collared Work Shirt
  • Moisture-Wicking: Yes
  • Work Shirt Collar: Lay-Flat
  • Collar Style: Two Piece
  • Garment Color: White
  • Pattern: Solid
  • Sleeve Type: Short
  • Fit: Dress Shirt Fit
  • Series: SP60
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
  • Closure x Style_Combined: Buttons x Collared Work Shirt
  • Garment Gender: Men's
  • Maximum Neck Size: 18.5 in
  • Pocket Locations: Chest
  • Fit x Style_Combined: Dress Shirt Fit x Collared Work Shirt
  • Minimum Neck Size: 17.625 in
  • Size-Body Type: Regular
  • Minimum Chest Size: 48 1/2 in
  • Country of Origin (subject to change): Honduras

Description

Short Sleeve Dress Uniform Shirt, Men's, Size 2XL, Fits Chest Size 48 1/2 in to 52 in, White, Fabric Weight 4.25 oz, 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 36-1/4 in, Neck Size 17-5/8 to 18-1/2 in, Closure Type Button

Reviews of Red Kap #SP60WH SS XXL