Red Kap

Short Sleeve Polo, M, Royal Blue, Polyester


$25.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size M
  • Color Royal Blue
  • Material Polyester
  • Fits Chest Size 38 in to 41 in
  • Fabric Weight 5.3 oz/sq yd
See all product information