Red Kap

Short Sleeve Polo, Mens, 4XL, 5 oz.


$26.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Material Polyester
  • Fabric Weight 5.3 oz/sq yd
  • Fits Chest Size 58 1/2 in to 63 in
  • Fit Relaxed Fit
See all product information