customer-service Help
Red Kap

Specialized Pants, White, Size 36x34 In

Red Kap Specialized Pants, White, Size 36x34 In PT56WH 36 34
Tap to zoom
Hover or click to zoom
$21.44
  • Closure Type: Zipper/Hook and Eye
  • Fabric Weight: 8 oz
  • Fits Waist Size: 36 in
See full product details
Orders over $75 ship free.

Total: $21.44

Red Kap #PT56WH 36 34 Specifications

  • Closure Type: Zipper/Hook and Eye
  • Fabric Weight: 8 oz
  • Fits Waist Size: 36 in
  • Inseam: 34 in
  • Item: Specialized Pants
  • Material: 65% Polyester/35% Cotton
  • Color: White
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 4
  • Lining Material: Unlined
  • Garment Color: White
  • Fit: Easy Fit
  • Waist Closure: Hook-and-Loop
  • Pant Fit: Relaxed Fit
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
  • Fly Closure Type: Zipper
  • # of Pockets: 4
  • Pant Type: Work Pant
  • Garment Type: Pants
  • Style: Work Pants
  • Size (Inseam x Max. Waist): ( 34 in x 36 in )
  • Total Number of Pockets: 4-6
  • Tag Size: 36 x 34
  • Series: PT56
  • Features: Meets Food Processing Requirements, No Button Closure on Hip Pocket, No-Pill Finish, Soft Hand Twill, Soil Release and Wickable Finish, Synthetic Blend Pocketing and Waistband Trim, Touchtex
  • Includes Hammer Loop: No
  • Total # of Pockets: 4
  • Maximum Waist Size: 36 in
  • Size (Max. Waist x Inseam): ( 36 in x 34 in )
  • Country of Origin (subject to change): Mexico

Description

Specialized Pants, Men's, Fits Waist Size 36 in, Inseam 34 in, White, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Fabric Weight 8 oz, Lining Material Unlined, Zipper/Hook and Eye Closure Type, Hammer Loop No

Reviews of Red Kap #PT56WH 36 34