Shop Alternate Products
This Product is Discontinued
Red Kap
Wmns Ss 75/25 P/C Pincord Dress-Bk (Discontinued)
Mfr # 9S01BK SS L
Zoro # G1035058
This Product is Discontinued
Key Features
- Color Black
- Features Blended Pincord Fabric; Dual-Action Stain Repel / Soil Release Lapel and Cuff; Notched Collar With Contrast Lapel; Side Entry Pockets at Waist; No-rub Comfort
- Material 75% Polyester/25% Cotton
- Size L
- Sleeve Length Short Sleeve