customer-service Help
Red Kap

Wms Ss Button Down Poplin Shirt-Wh

Red Kap Wms Ss Button Down Poplin Shirt-Wh SP81WH SS 04
Tap to zoom
Hover or click to zoom
$16.99
  • Color: White
  • Material: Cotton/Polyester
  • Size: XS
See full product details
Orders over $75 ship free.

Total: $16.99

Red Kap #SP81WH SS 04 Specifications

  • Color: White
  • Material: Cotton/Polyester
  • Size: XS
  • Gender: Women's
  • Item: Wms Ss Button Down Poplin Shirt-Wh
  • Number of Outside Pockets: 0
  • Collar Style: Lined and Banded
  • Maximum Chest Size: 33 in
  • Shirt Style: Collared Work Shirt
  • Work Shirt Collar: Button-Down
  • Front Closure Type: Buttons
  • Maximum Neck Size: 13.75 in
  • Garment Color: White
  • Fit: Dress Shirt Fit
  • Collared Work Shirt Closure: Buttons
  • Series: SP81
  • Fit x Style_Combined: Dress Shirt Fit x Collared Work Shirt
  • Moisture-Wicking: Yes
  • Size-Body Type: Regular
  • Cleaning and Care Instructions: Industrial Laundry
  • Closure x Style_Combined: Buttons x Collared Work Shirt
  • Garment Gender: Women's
  • Sleeve Type: Short
  • Minimum Chest Size: 32 1/2 in
  • Collared Shirt Fit: Classic Fit
  • Collar Style x Shirt Style_Combined: Lined and Banded x Collared Work Shirt
  • Country of Origin (subject to change): Honduras

Description

Wms Ss Button Down Poplin Shirt-Wh

Reviews of Red Kap #SP81WH SS 04