Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Flexible Coupling, For Encoders, 0.37 in D

  • Zoro #: G4663994
  • Mfr #: RPGFC006

$50.90

  • For Use With: Encoders
  • Item: Flexible Coupling
  • Dia.: 0.25" to 0.37"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Red Lion #RPGFC006 Specifications

  • Zoro #: G4663994
  • Mfr #: RPGFC006
For Use With: Encoders Item: Flexible Coupling
Dia.: 0.25" to 0.37" Country of Origin (subject to change): United States

Description

Flexible Coupling Kit, Length (In.) 1, For Use With Encoders

Reviews of Red Lion #RPGFC006