Sump Pump, Utility, 1/6 HP, 115V
- Zoro #: G4326497
- Mfr #: RL-MP16
$70.81
- Input Phase AC: 1
- Max. Head: 25 ft.
- Housing Material: Reinforced Engineered Thermoplastic
-
-
This item ships free.
- Shipping & Returns
Free Shipping on Orders Over $50
Shipping shouldn’t be complicated. That’s why you won’t be charged for standard ground shipping on orders over $50—no picking charges, packing charges, or handling fees. Certain restrictions apply.
No-Hassle Returns
If you are not satisfied for any reason products may be returned within 30 days of shipment for a full credit or exchange. Certain restrictions apply.
If you have any questions please call our customer service department at 855‑BUY-ZORO (855-289-9676).
- and get 15% off your first order
Red Lion #RL-MP16 Specifications
|
|
Input Phase AC: 1 | Max. Head: 25 ft. |
Housing Material: Reinforced Engineered Thermoplastic | Handle: yes |
Duty: Continuous | Item: Dewatering/Utility Pump |
Agency Compliance: cCSAus | Motor RPM: 3600 |
Min. Sump Pit Dia.: 6" | Shaft Seal: Carbon/Ceramic |
Switch Type: No Switch Included | GPM of Water @ 15 Ft. of Head: 13.8 |
Cord Size: 18/3 | Pump HP: 1/6 |
HP: 1/6 | Amps: 2.3 |
GPM of Water @ 5 Ft. of Head: 20 | Phase: single |
Max. Head - Pumps: 25 ft. | Cord Type: SJTW |
Pump RPM: 3600 | Thermal Protection: Automatic |
Height: 12" | Insulation Class: A |
Impeller Material: ABS Plastic | Impeller Material - Pumps: ABS |
Voltage - Pumps: 120VAC | Motor Type: PSC |
Discharge NPT: 1" M | Length: 6" |
Cord Length - Pumps: 8 ft. | Diameter: 6" |
Max. Diameter Solids: 1/8" | Hz: 60 |
Switch Type - Pumps: No Switch Included | Max. Dia. Solids: 1/8" |
Manufacturers Warranty Length: 2 year | GPM of Water @ 20 Ft. of Head: 9.2 |
Shaft Seal Material - Pumps: Carbon, Ceramic | Bearing Type: Double Ball |
Cord Length: 8 ft. | Width: 6-1/2" |
Pump Body Material: ABS | Amps - Pumps: 2.30 |
Voltage: 115V | GPM of Water @ 10 Ft. of Head: 17.5 |
Max. Liquid Temp.: 120 Degrees F | Item - Dewatering Pumps: Utility/Dewatering Pump |
Country of Origin (subject to change): Taiwan, Province of China |
Description
Submersible sump pumps will help you prevent water damage, and eventual mold in problem spaces that flood. Red Lion Dewatering/Utility Pump include characteristics like: Voltage: 115, Hp: 1/6, Housing Material: ABS Plastic.
Restrictions and Compliance
WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov |