This item is Discontinued.

Redcat Racing Redcat Racing GA-500060C Gens Ace Battery in NIMH GA-500060C

Redcat Racing GA-500060C Gens Ace Battery in NIMH (Discontinued)

  • Mfr # GA-500060C
  • Zoro # G704175186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GA-500060C
Zoro #
G704175186
UPC #
889551002158
Country of Origin
China

Description

Features
  • High discharging rate enables single cell capacities of 5000mAh.
  • The most strict single cell capacity, voltage, resistance, discharge curve matching process.
  • Remarkable performance and long cycle life and fast speed
Specifications
  • Type: Battery
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.