1-1/2" NPT 2-Way Dust Collector Solenoid Valve 120VAC

REDHAT| Zoro #: G1563807| Mfr #: 8353J039

$163.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Fluid Temp.: 150 Degrees F
Overall Length: 5-3/16"
NEMA Rating: 1, 2, 3, 3S, 4, 4X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563807 Mfr #: 8353J039
Max. Fluid Temp.: 150 Degrees FOverall Length: 5-3/16"
NEMA Rating: 1, 2, 3, 3S, 4, 4XOrifice Dia.: 2"
Media: Air/Inert GasCoil Insulation Class: F
Electrical Connections: 1/2" Conduit w/18" LeadsMin. Operating Pressure Differential: 5 psi
Valve Design: 2-Way/2-PositionVoltage: 120VAC
Coefficient of Volume: 53.00Valve Configuration: Normally Closed
Overall Height: 4-1/2"Coil Enclosure: Watertight No Junction Box
IP Rating: 66Hz: 60
Body Material: AluminumWatts: 10.1
Max. Operating Pressure Differential Air/Inert Gas: 125 psiMax. Operating Pressure Differential Light Oil:
Pipe Size: 1-1/2"Center Line Pipe Center Size: 2-13/16"
Overall Width: 3"Seal Material: NBR
Country of Origin (subject to change): Mexico

Description

Dust Collector Solenoid Valve, Body Material Aluminum, Media Air/Inert Gas, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/2 In., Orifice Dia. 2 In., Coefficient of Volume 53.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 150 Degrees F, Voltage 120VAC, 60 Hz, Watts 10.1, Seal Material NBR, Coil Enclosure Watertight No Junction Box

Reviews