1-1/4" 2/2 Fuel Gas Solenoid Valve 1-1/4" ORF

REDHAT| Zoro #: G0705713| Mfr #: K3A772U

$276.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0705713 Mfr #: K3A772U
Electrical Connections: 1/2" Conduit with 18" LeadsCoil Insulation Class: F
Seal Material: NBRApplication: For Positive Shutoff on Pilot or Main Gas Lines of Commercial and Industrial Gas Burners
Min. Operating Pressure Differential: 0 psiValve Configuration: Normally Closed
Valve Design: 2-Way/2-PositionAmbient Temp. Range: -40 Degrees to 175 Degrees F
Coil Enclosure: General Purpose Junction BoxMax. Fluid Temp.: 77 Degrees F
NEMA Rating: 1Body Material: Aluminum
Item: Fuel Gas Solenoid Valve with Test PortVoltage: 120VAC
Watts: 20Hz: 60
Max. Operating Pressure Differential: 1.5 psiCoefficient of Volume: 18
Center Line Pipe Center Size: 5-25/32"BtuH: 1, 028, 000
Orifice Dia.: 1-1/4"Standards: UL and CSA for Safety Shutoff
Pipe Size: 1-1/4"Overall Width: 3-7/8"
Overall Length: 5-1/4"Overall Height: 7"
Country of Origin (subject to change): Mexico

Product Description

Gas Solenoid Valve, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe Size 1 1/4 In., Orifice Dia. 1.250 In., Cv Flow Factor 18, Fuel Gas Capacity 1,028,000 BtuH, OPD Range 0 to 1.5 PSI, Max. Fluid Temp. 77 F, Fluid/Ambient Temp. Max. 175 F, Watts 20.0, Voltage 120, Hz 60, Coil Enclosure Type 1, Length 3 In, Width 3.87, Height 7.03, Agency Compliance UL and CSA for Safety Shutoff

Product Reviews