1/2" 2/2 Fuel Gas Solenoid Valve 3/4" ORF

REDHAT| Zoro #: G1973727| Mfr #: 8214G020

$169.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1973727 Mfr #: 8214G020
Hz: 50/60Coil Insulation Class: F
Min. Operating Pressure Differential: 0 psiValve Design: 2-Way/2-Position
Item: Fuel Gas Solenoid Valve with Test PortCoil Enclosure: General Purpose No Junction Box and Watertight
Application: For On-Off Control of Fuel Gas in Commercial and Industrial Gas BurnersBody Material: Aluminum
Watts: 17.1Voltage: 110/120VAC
Hz: 50/60Valve Configuration: Normally Closed
Overall Length: 2-3/4"Center Line Pipe Center Size: 3-15/32"
Overall Height: 4-1/32"Orifice Dia.: 3/4"
NEMA Rating: 1, 2, 3, 3S, 4, 4XMax. Fluid Temp.: 125 Degrees F
Standards: UL, FM, CSAAmbient Temp. Range: -40 Degrees to 125 Degrees F
Electrical Connections: 1/2" Conduit with 18" LeadsCoefficient of Volume: 4.4
Seal Material: NBRBtuH: 238, 500
Pipe Size: 1/2"Max. Operating Pressure Differential: 5 psi
Overall Width: 2-23/64"Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Gas Shuttoff, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe Size 1/2 In., Orifice Dia. 3/4 In., Cv Flow Factor 4.4, Fuel Gas Capacity 238,500 BtuH, OPD Range 5 PSI, Fluid/Ambient Temp. Max. 125 F, Watts 17.1, Voltage 120/110, Hz 60, Coil Enclosure NEMA Type 4,4X, Length 2 3/4 In, Width 2 23/64 In, Height 4 1/32 In, Center Line Pipe Center Size 3 15/32 In In., Agency Compliance UL, FM, CSA,

Product Reviews