1/2" 2/2 Fuel Gas Solenoid Valve 11/16" ORF

REDHAT| Zoro #: G2228782| Mfr #: K3A442U

$160.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2228782 Mfr #: K3A442U
Electrical Connections: 1/2" Conduit with 18" LeadsCoil Insulation Class: F
Seal Material: NBRApplication: For Positive Shutoff on Pilot or Main Gas Lines of Commercial and Industrial Gas Burners
Min. Operating Pressure Differential: 0 psiValve Configuration: Normally Closed
Valve Design: 2-Way/2-PositionAmbient Temp. Range: -40 Degrees to 175 Degrees F
Coil Enclosure: General Purpose Junction BoxMax. Fluid Temp.: 77 Degrees F
NEMA Rating: 1Body Material: Aluminum
Item: Fuel Gas Solenoid Valve with Test PortVoltage: 110/120VAC
Watts: 10.5Hz: 50/60
Max. Operating Pressure Differential: 0.5 psiCoefficient of Volume: 6
Center Line Pipe Center Size: 3-11/16"BtuH: 350, 000
Orifice Dia.: 11/16"Standards: UL, FM, CSA for Safety Shutoff
Pipe Size: 1/2"Overall Width: 2-5/8"
Overall Length: 2-3/4"Overall Height: 4-1/4"
Country of Origin (subject to change): Mexico

Product Description

Gas Solenoid Valve, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe Size 1/2 In., Orifice Dia. 0.687 In., Cv Flow Factor 6, Fuel Gas Capacity 350, 000 BtuH, OPD Range 0 to 0.5 PSI, Max. Fluid Temp. 77 F, Fluid/Ambient Temp. Max. 175 F, Watts 10.5, Voltage 110 to 120, Hz 50 to 60, Coil Enclosure Type 1, Length 3 In, Width 2.63, Height 4.25, Agency Compliance UL, FM, and CSA for Safety Shutoff

Product Reviews