JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/8" 2/2 Fuel Gas Solenoid Valve 5/16" ORF

REDHAT| Zoro #: G2070871| Mfr #: 8040H006

$87.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2070871 Mfr #: 8040H006
Hz: 50/60Voltage: 120VAC
Valve Design: 2-Way/2-PositionCoil Insulation Class: F
Min. Operating Pressure Differential: 0 psiItem: Fuel Gas Solenoid Valve with Test Port
Coil Enclosure: General Purpose No Junction Box and WatertightApplication: For Gas Pilot Control of Commercial and Industrial Gas Burners
Body Material: AluminumWatts: 6.1
Voltage: 120VACHz: 50/60
Standards: UL, FM, CSA for Safety ShutoffElectrical Connections: 18" Leads
Coefficient of Volume: 1Seal Material: NBR
BtuH: 53, 700Pipe Size: 1/8"
Overall Width: 1-11/16"Max. Operating Pressure Differential: 15 psi
Overall Length: 2"Valve Configuration: Normally Closed
Overall Height: 2-3/4"Center Line Pipe Center Size: 2-5/16"
NEMA Rating: 1, 2, 3, 3S, 4, 4XOrifice Dia.: 5/16"
Max. Fluid Temp.: 125 Degrees FAmbient Temp. Range: -40 Degrees to 125 Degrees F
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Gas Shuttoff, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe Size 1/8 In., Orifice Dia. 5/16 In., Cv Flow Factor 1.0, Fuel Gas Capacity 53,700 BtuH, OPD Range 15 PSI, Max. Fluid Temp. 125 F, Fluid/Ambient Temp. Max. 125 F, Watts 6.1, Voltage 110/120 AC, Hz 50/60, Coil Enclosure NEMA Type 4,4X, Length 2 In, Width 1 11/16 In, Height 2 3/4 In, Center Line Pipe Center Size 2 5/16 In., Agency Compliance UL, FM, CSA

Product Reviews