20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1" 2/2 Fuel Gas Solenoid Valve 1" ORF

REDHAT| Zoro #: G1527197| Mfr #: K3A462U

$175.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1527197 Mfr #: K3A462U
Coil Enclosure: General Purpose Junction BoxCoil Insulation Class: F
Item: Fuel Gas Solenoid Valve with Test PortNEMA Rating: 1
Ambient Temp. Range: -40 Degrees to 175 Degrees FMin. Operating Pressure Differential: 0 psi
Application: For Positive Shutoff on Pilot or Main Gas Lines of Commercial and Industrial Gas BurnersMax. Fluid Temp.: 77 Degrees F
Body Material: AluminumSeal Material: NBR
Valve Design: 2-Way/2-PositionElectrical Connections: 1/2" Conduit with 18" Leads
Valve Configuration: Normally ClosedVoltage: 120VAC
Watts: 10.5Hz: 50/60
Overall Length: 4"Overall Height: 4-7/8"
Max. Operating Pressure Differential: 0.5 psiCoefficient of Volume: 14
Center Line Pipe Center Size: 4"BtuH: 755, 000
Orifice Dia.: 1"Standards: UL and CSA for Safety Shutoff
Pipe Size: 1"Overall Width: 3-1/4"
Country of Origin (subject to change): Mexico

Product Description

Gas Solenoid Valve, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe Size 1 In., Orifice Dia. 1.000 In., Cv Flow Factor 14, Fuel Gas Capacity 755,000 BtuH, OPD Range 0 to 0.5 PSI, Max. Fluid Temp. 77 F, Fluid/Ambient Temp. Max. 175 F, Watts 10.5, Voltage 110 to 120, Hz 50 to 60, Coil Enclosure Type 1, Length 4.00, Width 3.25, Height 4.88, Agency Compliance UL and CSA for Safety Shutoff