JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1" 2/2 Fuel Gas Solenoid Valve 1-5/8" ORF

REDHAT| Zoro #: G1648141| Mfr #: 8215B050CSA

$367.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1648141 Mfr #: 8215B050CSA
Coil Insulation Class: FMin. Operating Pressure Differential: 0 psi
Valve Design: 2-Way/2-PositionHz: 50/60
Item: Air and Fuel Gas Solenoid ValveCoil Enclosure: General Purpose No Junction Box
Application: Air and Vacuum ServiceBody Material: Aluminum
Watts: 15.4Voltage: 120VAC
Hz: 50/60Standards: UL, CSA
Ambient Temp. Range: 32 Degrees to 125 Degrees FElectrical Connections: 1/2" Conduit with 18" Leads
Coefficient of Volume: 21Seal Material: NBR
BtuH: 1, 119, 000Pipe Size: 1"
Max. Operating Pressure Differential: 25 psiOverall Width: 5-3/8"
Valve Configuration: Normally ClosedOverall Length: 5"
Center Line Pipe Center Size: 5-15/32"Overall Height: 6-13/16"
Orifice Dia.: 1-5/8"NEMA Rating: 1
Max. Fluid Temp.: 125 Degrees FCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Gas Shuttoff, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe Size 1 In., Orifice Dia. 1 5/8 In., Cv Flow Factor 21.0, Fuel Gas Capacity 1,119,000 BtuH, OPD Range 25 PSI, Max. Fluid Temp. 125 F, Fluid/Ambient Temp. Max. 125 F, Watts 15.4, Voltage 120/110, Hz 60, Coil Enclosure NEMA Type 1, Length 5, Width 5 3/8 In, Height 6 13/16 In, Center Line Pipe Center Size 5 15/32 In., Agency Compliance UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews