2-1/2" 2/2 Fuel Gas Solenoid Valve 3" ORF

REDHAT| Zoro #: G2317707| Mfr #: 8215A090 CSA

$945.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2317707 Mfr #: 8215A090 CSA
Min. Operating Pressure Differential: 0 psiValve Design: 2-Way/2-Position
Coil Insulation Class: FCoil Enclosure: General Purpose No Junction Box and Watertight
Application: Air and Vacuum ServiceCenter Line Pipe Center Size: 7-29/32"
Overall Height: 10-1/4"Orifice Dia.: 3"
NEMA Rating: 1Max. Fluid Temp.: 125 Degrees F
Hz: 50/60Standards: UL, CSA
Body Material: AluminumAmbient Temp. Range: 32 Degrees to 125 Degrees F
Watts: 28.2Item: Air and Fuel Gas Solenoid Valve
Voltage: 120VACElectrical Connections: 1/2" Conduit with 18" Leads
Seal Material: NBRCoefficient of Volume: 117
Pipe Size: 2-1/2"BtuH: 5, 821, 000
Max. Operating Pressure Differential: 5 psiOverall Width: 7-15/16"
Valve Configuration: Normally ClosedOverall Length: 7-25/32"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Combustion, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe Size 2 1/2 In., Orifice Dia. 3 In., Cv Flow Factor 117, Fuel Gas Capacity 5,821,000 BtuH, OPD Range 5 PSI, Max. Fluid Temp. 125 F, Fluid/Ambient Temp. Max. 125 F, Watts 28.2, Voltage 120/60, 110/50, Hz 60/50, Coil Enclosure NEMA Type 4,4X, Length 7.79, Width 7.94, Height 10.25, Center Line Pipe Center Size 7.91 In., Agency Compliance UL, CSA
Save 15%. Sign up for Z-mail.