3/4" 2/2 Fuel Gas Solenoid Valve 3/4" ORF

REDHAT| Zoro #: G1313182| Mfr #: 8215G030

$170.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1313182 Mfr #: 8215G030
Coil Insulation Class: FMin. Operating Pressure Differential: 0 psi
Valve Design: 2-Way/2-PositionCoil Enclosure: General Purpose No Junction Box and Watertight
Application: Air and Vacuum ServiceBody Material: Aluminum
Ambient Temp. Range: 32 Degrees to 104 Degrees FWatts: 11.6
Item: Air and Fuel Gas Solenoid ValveVoltage: 12VDC
Electrical Connections: 18" LeadsSeal Material: NBR
Coefficient of Volume: 5.1Pipe Size: 3/4"
BtuH: 247, 500Max. Operating Pressure Differential: 25 psi
Overall Width: 2-11/32"Valve Configuration: Normally Closed
Overall Length: 3-5/16"Center Line Pipe Center Size: 3-5/8"
Overall Height: 4-7/16"Orifice Dia.: 3/4"
NEMA Rating: 1, 2, 3, 3S, 4, 4XMax. Fluid Temp.: 104 Degrees F
Hz: 60Standards: UL, FM, CSA
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, General Purpose, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Cv Flow Factor 5.1, Fuel Gas Capacity 247, 500 BtuH, OPD Range 25 PSI, Max. Fluid Temp. 104 F, Fluid/Ambient Temp. Max. 104 F, Watts 11.6, Voltage 12/DC, Coil Enclosure NEMA Type 4, 4X, Length 3.31, Width 2.33, Height 4.46, Center Line Pipe Center Size 3.64 In., Agency Compliance CSA, UL, FM

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.