JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/4" 2/2 Fuel Gas Solenoid Valve 13/16" ORF

REDHAT| Zoro #: G0911163| Mfr #: K3A452U

$159.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0911163 Mfr #: K3A452U
Min. Operating Pressure Differential: 0 psiItem: Fuel Gas Solenoid Valve with Test Port
Coil Insulation Class: FVoltage: 120VAC
Valve Configuration: Normally ClosedSeal Material: NBR
Ambient Temp. Range: -40 Degrees to 175 Degrees FCoil Enclosure: General Purpose Junction Box
Electrical Connections: 1/2" Conduit with 18" LeadsNEMA Rating: 1
Valve Design: 2-Way/2-PositionApplication: For Positive Shutoff on Pilot or Main Gas Lines of Commercial and Industrial Gas Burners
Body Material: AluminumMax. Fluid Temp.: 77 Degrees F
Watts: 10.5Hz: 50/60
Coefficient of Volume: 9Max. Operating Pressure Differential: 0.5 psi
BtuH: 520, 000Center Line Pipe Center Size: 3-13/16"
Orifice Dia.: 13/16"Standards: UL, FM, CSA for Safety Shutoff
Pipe Size: 3/4"Overall Width: 2-5/8"
Overall Length: 2-3/4"Overall Height: 4-15/32"
Country of Origin (subject to change): Mexico

Product Description

Gas Solenoid Valve, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe Size 3/4 In., Orifice Dia. 0.812 In., Cv Flow Factor 9, Fuel Gas Capacity 520,000 BtuH, OPD Range 0 to 0.5 PSI, Max. Fluid Temp. 77 F, Fluid/Ambient Temp. Max. 175 F, Watts 10.5, Voltage 110 to 120, Hz 50 to 60, Coil Enclosure Type 1, Length 2.75, Width 2.63, Height 4.56, Agency Compliance UL, FM, and CSA for Safety Shutoff

Product Reviews