JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/4" 2/2 Fuel Gas Solenoid Valve 13/16" ORF

REDHAT| Zoro #: G0700357| Mfr #: K3A552U

$180.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0700357 Mfr #: K3A552U
Seal Material: NBRCoil Insulation Class: F
NEMA Rating: 1Max. Fluid Temp.: 77 Degrees F
Valve Configuration: Normally ClosedValve Design: 2-Way/2-Position
Coil Enclosure: General Purpose Junction BoxApplication: For Positive Shutoff on Pilot or Main Gas Lines of Commercial and Industrial Gas Burners
Min. Operating Pressure Differential: 0 psiElectrical Connections: 1/2" Conduit with 18" Leads
Item: Fuel Gas Solenoid Valve with Test PortBody Material: Aluminum
Ambient Temp. Range: -40 Degrees to 175 Degrees FVoltage: 120VAC
Watts: 16.7Hz: 50/60
Pipe Size: 3/4"Overall Width: 2-5/8"
Overall Length: 2-3/4"Overall Height: 4-15/32"
Max. Operating Pressure Differential: 3 psiCoefficient of Volume: 9
Center Line Pipe Center Size: 3-13/16"BtuH: 520, 000
Orifice Dia.: 13/16"Standards: UL, FM, CSA for Safety Shutoff
Country of Origin (subject to change): Mexico

Product Description

Gas Solenoid Valve, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe Size 3/4 In., Orifice Dia. 0.812 In., Cv Flow Factor 9, Fuel Gas Capacity 520,000 BtuH, OPD Range 0 to 3.0 PSI, Max. Fluid Temp. 77 F, Fluid/Ambient Temp. Max. 175 F, Watts 16.7, Voltage 110 to 120, Hz 50 to 60, Coil Enclosure Type 1, Length 2.75, Width 2.63, Height 4.56, Agency Compliance UL, FM, and CSA for Safety Shutoff