LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3" NPT 2-Way Air & Fuel Gas Solenoid Valve 120VAC

REDHAT| Zoro #: G1951625| Mfr #: 8215A040CSA

$1158.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1951625 Mfr #: 8215A040CSA
Hz: 50/60Min. Operating Pressure Differential: 0 psi
Coil Insulation Class: FValve Design: 2-Way/2-Position
Voltage: 120VACItem: Air and Fuel Gas Solenoid Valve
Coil Enclosure: General Purpose No Junction BoxApplication: Air and Vacuum Service
Body Material: AluminumWatts: 28.2
Voltage: 120VACHz: 50/60
NEMA Rating: 1Orifice Dia.: 3"
Max. Fluid Temp.: 125 Degrees FAmbient Temp. Range: 32 Degrees to 125 Degrees F
Standards: UL, CSAElectrical Connections: 1/2" Conduit with 18" Leads
Coefficient of Volume: 138Seal Material: NBR
BtuH: 7, 430, 000Pipe Size: 3"
Overall Width: 7-51/64"Max. Operating Pressure Differential: 5 psi
Overall Length: 7-25/32"Valve Configuration: Normally Closed
Overall Height: 10-1/4"Center Line Pipe Center Size: 7-29/32"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Gas Shuttoff, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe Size 3 In., Orifice Dia. 3 In., Cv Flow Factor 138.0, Fuel Gas Capacity 7,430,000 BtuH, OPD Range 5 PSI, Max. Fluid Temp. 125 F, Fluid/Ambient Temp. Max. 125 F, Watts 28.2, Voltage 120/110, Hz 60, Coil Enclosure NEMA Type 1, Length 7 25/32 In, Width 7 51/64 In, Height 10 1/4 In, Center Line Pipe Center Size 7 29/32 In., Agency Compliance UL, CSA

Product Reviews