1-1/2" 2/2 Fuel Gas Solenoid Valve 1-5/8" ORF

REDHAT| Zoro #: G0843954| Mfr #: 8215C073CSA

$705.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0843954 Mfr #: 8215C073CSA
Voltage: 120VACValve Ways and Positions: 2-Way/2-Position
Hz: 50/60Coil Insulation Class: F
Min. Operating Pressure Differential: 0 psiItem: Air and Fuel Gas Solenoid Valve
Coil Enclosure: General Purpose No Junction BoxApplication: Air and Vacuum Service
Media (Valves): Air, Fuel GasWatts: 15.4
Voltage: 120VACHz: 50/60
Body Material - Valves: AluminumOverall Length: 5"
Pipe Size - Valves: 1-1/2"Overall Height: 6-13/16"
Max. Operating Pressure Differential: 25 psiNEMA Rating: 1
Valve Configuration: Normally OpenAmbient Temp. Range: 32 Degrees to 125 Degrees F
Center Line Pipe Center Size: 3-9/16"Max. Operating Pressure Differential Water: 25 psi
Orifice Dia.: 1-5/8"Max. Fluid Temp.: 125 Degrees F
Electrical Connections: 1/2" Conduit with 18" LeadsEnvironmental Rating - Valves: Indoor, Outdoor
Standards: UL, CSACoefficient of Volume: 37
Solenoid Valve Product Group: Air and Fuel Gas Solenoid ValveBtuH: 1, 988, 250
Seal Material (Valves): NBROverall Width: 5-3/8"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Gas Shuttoff, Number of Ways 2, Configuration Normally Open, Body Material Aluminum, Pipe Size 1 1/2 In., Orifice Dia. 1 5/8 In., Cv Flow Factor 37.0, Fuel Gas Capacity 1, 988, 250 BtuH, OPD Range 25 PSI, Max. Fluid Temp. 125 F, Fluid/Ambient Temp. Max. 125 F, Watts 15.4, Voltage 120/110, Hz 60, Coil Enclosure NEMA Type 1, Length 5, Width 5 3/8 In, Height 6 13/16 In, Center Line Pipe Center Size 3 9/16 In., Agency Compliance UL, CSA

Product Reviews