1-1/4" 2/2 Fuel Gas Solenoid Valve 1-5/8" ORF

REDHAT| Zoro #: G2473082| Mfr #: 8215C063CSA

$594.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473082 Mfr #: 8215C063CSA
Min. Operating Pressure Differential: 0 psiCoil Insulation Class: F
Voltage: 120VACHz: 50/60
Valve Design: 2-Way/2-PositionItem: Air and Fuel Gas Solenoid Valve
Coil Enclosure: General Purpose No Junction Box and WatertightApplication: Air and Vacuum Service
Body Material: AluminumWatts: 15.4
Voltage: 120VACHz: 50/60
Coefficient of Volume: 33Seal Material: NBR
BtuH: 1, 793, 250Pipe Size: 1-1/4"
Overall Width: 5-3/8"Max. Operating Pressure Differential: 25 psi
Overall Length: 5"Valve Configuration: Normally Open
Overall Height: 6-11/16"Center Line Pipe Center Size: 3-5/8"
NEMA Rating: 1Orifice Dia.: 1-5/8"
Max. Fluid Temp.: 125 Degrees FAmbient Temp. Range: 32 Degrees to 125 Degrees F
Standards: UL, CSAElectrical Connections: 1/2" Conduit with 18" Leads
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Gas Shuttoff, Number of Ways 2, Configuration Normally Open, Body Material Aluminum, Pipe Size 1 1/4 In., Orifice Dia. 1 5/8 In., Cv Flow Factor 33.0, Fuel Gas Capacity 1,793,250 BtuH, OPD Range 25 PSI, Max. Fluid Temp. 125 F, Fluid/Ambient Temp. Max. 125 F, Watts 15.4, Voltage 120/110, Hz 60, Coil Enclosure NEMA Type 4,4X, Length 5, Width 5 3/8 In, Height 6 11/16 In, Center Line Pipe Center Size 3 5/8 In., Agency Compliance UL, CSA

Product Reviews