20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/2" 2/2 Fuel Gas Solenoid Valve 3/4" ORF

REDHAT| Zoro #: G1839616| Mfr #: 8215G023

$247.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1839616 Mfr #: 8215G023
Electrical Connections: 18" LeadsVoltage: 120VAC
Hz: 50/60Coil Insulation Class: F
Watts: 10.1Overall Width: 2-3/8"
Seal Material: NBRApplication: Air and Vacuum Service
Min. Operating Pressure Differential: 0 psiValve Design: 2-Way/2-Position
Ambient Temp. Range: 32 Degrees to 125 Degrees FCoil Enclosure: General Purpose No Junction Box and Watertight
Max. Fluid Temp.: 125 Degrees FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Body Material: AluminumItem: Air and Fuel Gas Solenoid Valve
Orifice Dia.: 3/4"Standards: UL Listed for General Purpose, Meets Applicable CE Directives
Coefficient of Volume: 4BtuH: 206, 250
Max. Operating Pressure Differential: 125 psiValve Configuration: Normally Open
Center Line Pipe Center Size: 3-1/3"Pipe Size: 1/2"
Overall Length: 2-3/4"Overall Height: 4-7/16"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Aluminum Body, Number of Ways 2, Configuration Normally Open, Cv Flow Factor 4, 1/2 Pipe Size (In.), 3/4 Orifice Dia. (In.), PSI Differential Min. 0, PSI Differential Max. 125, 125 Max. Fluid Temp. (F), Voltage 110/120VAC, Coil Insulation Class F, Coil Enclosure Watertight, Types 1, 2, 3, 3S, 4, and 4X, Body Material Aluminum, Construction Reference No. 9, Length 2.75 In., Width 2.36 In., Height 4.42 In.

Product Reviews

Save 15%. Sign up for Z-mail.