1" 2/2 Fuel Gas Solenoid Valve 1-5/8" ORF

REDHAT| Zoro #: G0669435| Mfr #: JB8214053CSA

$520.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0669435 Mfr #: JB8214053CSA
Voltage: 110/120VACHz: 50/60
Coil Insulation Class: FMin. Operating Pressure Differential: 0 psi
Valve Design: 2-Way/2-PositionItem: Fuel Gas Solenoid Valve with Test Port
Coil Enclosure: General Purpose Junction BoxApplication: For On-Off Control of Fuel Gas in Commercial and Industrial Gas Burners
Body Material: AluminumWatts: 20
Voltage: 110/120VACHz: 50/60
Overall Width: 5-3/8"Max. Operating Pressure Differential: 5 psi
Overall Length: 6-7/64"Valve Configuration: Normally Open
Overall Height: 6-13/16"Center Line Pipe Center Size: 3-9/16"
NEMA Rating: 1Orifice Dia.: 1-5/8"
Max. Fluid Temp.: 125 Degrees FAmbient Temp. Range: -40 Degrees to 125 Degrees F
Standards: UL, CSAElectrical Connections: 1/2" Conduit with 18" Leads
Coefficient of Volume: 21Seal Material: NBR
BtuH: 1, 179, 000Pipe Size: 1"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Gas Shuttoff, Number of Ways 2, Configuration Normally Open, Body Material Aluminum, Pipe Size 1 In., Orifice Dia. 1 5/8 In., Cv Flow Factor 21.0, Fuel Gas Capacity 1, 179, 000 BtuH, OPD Range 5 PSI, Fluid/Ambient Temp. Max. 125 F, Watts 20, Voltage 120/110, Hz 60, Coil Enclosure NEMA Type 1, Length 6 7/64, Width 5 3/8, Height 6 13/16, Center Line Pipe Center Size 3 9/16 In., Agency Compliance UL, CSA

Product Reviews