JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1" 2/2 Fuel Gas Solenoid Valve 1-5/8" ORF

REDHAT| Zoro #: G0816417| Mfr #: 8215C053

$476.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0816417 Mfr #: 8215C053
Coil Insulation Class: FMin. Operating Pressure Differential: 0 psi
Valve Design: 2-Way/2-PositionApplication: Air and Vacuum Service
Coil Enclosure: General Purpose No Junction Box and WatertightVoltage: 120VAC
Electrical Connections: 1/2" Conduit with 18" LeadsSeal Material: NBR
Coefficient of Volume: 22Pipe Size: 1"
BtuH: 1, 191, 750Max. Operating Pressure Differential: 25 psi
Overall Width: 5-3/8"Valve Configuration: Normally Open
Overall Length: 5"Center Line Pipe Center Size: 3-5/8"
Overall Height: 6-27/32"Orifice Dia.: 1-5/8"
NEMA Rating: 1Max. Fluid Temp.: 125 Degrees F
Hz: 50/60Standards: UL, FM, CSA
Body Material: AluminumAmbient Temp. Range: 32 Degrees to 125 Degrees F
Watts: 15.4Item: Air and Fuel Gas Solenoid Valve
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Combustion, Number of Ways 2, Configuration Normally Open, Body Material Aluminum, Pipe Size 1 In., Orifice Dia. 1 5/8 In., Cv Flow Factor 22, Fuel Gas Capacity 1,191,750 BtuH, OPD Range 25 PSI, Max. Fluid Temp. 125 F, Fluid/Ambient Temp. Max. 125 F, Watts 15.4, Voltage 120/110, Hz 60/50, Coil Enclosure NEMA Type 4,4X, Length 5, Width 5.38, Height 6.84, Center Line Pipe Center Size 3.63 In., Agency Compliance UL, FM, CSA

Product Reviews

Save 15%. Sign up for Z-mail.