1" 2/2 Fuel Gas Solenoid Valve 1-5/8" ORF

REDHAT| Zoro #: G1065215| Mfr #: 8215C053CSA

$520.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065215 Mfr #: 8215C053CSA
Min. Operating Pressure Differential: 0 psiValve Design: 2-Way/2-Position
Coil Insulation Class: FHz: 50/60
Item: Air and Fuel Gas Solenoid ValveCoil Enclosure: General Purpose No Junction Box
Application: Air and Vacuum ServiceBody Material: Aluminum
Watts: 15.4Voltage: 120VAC
Hz: 50/60Max. Operating Pressure Differential: 25 psi
Overall Width: 5-3/8"Valve Configuration: Normally Open
Overall Length: 5"Center Line Pipe Center Size: 3-5/8"
Overall Height: 6-11/16"Orifice Dia.: 1-5/8"
NEMA Rating: 1Max. Fluid Temp.: 125 Degrees F
Standards: UL, CSAAmbient Temp. Range: 32 Degrees to 125 Degrees F
Electrical Connections: 1/2" Conduit with 18" LeadsCoefficient of Volume: 22
Seal Material: NBRBtuH: 1, 191, 750
Pipe Size: 1"Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Gas Shuttoff, Number of Ways 2, Configuration Normally Open, Body Material Aluminum, Pipe Size 1 In., Orifice Dia. 1 5/8 In., Cv Flow Factor 22.0, Fuel Gas Capacity 1,191,750 BtuH, OPD Range 25 PSI, Max. Fluid Temp. 125 F, Fluid/Ambient Temp. Max. 125 F, Watts 15.4, Voltage 120/110, Hz 60, Coil Enclosure NEMA Type 1, Length 5, Width 5 3/8 In, Height 6 11/16 In, Center Line Pipe Center Size 3 5/8 In., Agency Compliance UL, CSA