2" 2/2 Fuel Gas Solenoid Valve 2-3/32" ORF

REDHAT| Zoro #: G0697733| Mfr #: 8215C083

$670.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0697733 Mfr #: 8215C083
Coil Insulation Class: FMin. Operating Pressure Differential: 0 psi
Valve Design: 2-Way/2-PositionApplication: Air and Vacuum Service
Coil Enclosure: General Purpose No Junction Box and WatertightMax. Operating Pressure Differential: 25 psi
Overall Width: 6-5/16"Valve Configuration: Normally Open
Overall Length: 6-3/32"Center Line Pipe Center Size: 3-13/16"
Overall Height: 7-7/16"Orifice Dia.: 2-3/32"
NEMA Rating: 1Max. Fluid Temp.: 125 Degrees F
Hz: 50/60Standards: UL, FM, CSA
Body Material: AluminumAmbient Temp. Range: 32 Degrees to 125 Degrees F
Watts: 15.4Item: Air and Fuel Gas Solenoid Valve
Voltage: 110/120VACElectrical Connections: 1/2" Conduit with 18" Leads
Seal Material: NBRCoefficient of Volume: 58
Pipe Size: 2"BtuH: 3, 100, 000
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Combustion, Number of Ways 2, Configuration Normally Open, Body Material Aluminum, Pipe Size 2 In., Orifice Dia. 2 3/32 In., Cv Flow Factor 58, Fuel Gas Capacity 3100000 BtuH, OPD Range 25 PSI, Max. Fluid Temp. 125 F, Fluid/Ambient Temp. Max. 125 F, Watts 15.4, Voltage 120/110, Hz 60/50, Coil Enclosure NEMA Type 4, 4X, Length 6.09, Width 6.31, Height 7.44, Center Line Pipe Center Size 3.81 In., Agency Compliance UL, FM, CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.