2" 2/2 Fuel Gas Solenoid Valve 2-3/32" ORF

REDHAT| Zoro #: G2018667| Mfr #: JB8214083CSA

$854.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2018667 Mfr #: JB8214083CSA
Hz: 50/60Coil Insulation Class: F
Valve Design: 2-Way/2-PositionMin. Operating Pressure Differential: 0 psi
Item: Fuel Gas Solenoid Valve with Test PortCoil Enclosure: General Purpose Junction Box
Application: For On-Off Control of Fuel Gas in Commercial and Industrial Gas BurnersBody Material: Aluminum
Watts: 20Voltage: 120VAC
Hz: 50/60Electrical Connections: 1/2" Conduit with 18" Leads
Coefficient of Volume: 60Seal Material: NBR
BtuH: 2, 924, 500Pipe Size: 2"
Max. Operating Pressure Differential: 5 psiOverall Width: 6-5/16"
Valve Configuration: Normally OpenOverall Length: 6-11/32"
Center Line Pipe Center Size: 3-13/16"Overall Height: 7-7/16"
Orifice Dia.: 2-3/32"NEMA Rating: 1
Max. Fluid Temp.: 125 Degrees FStandards: UL, CSA
Ambient Temp. Range: -40 Degrees to 125 Degrees FCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Gas Shuttoff, Number of Ways 2, Configuration Normally Open, Body Material Aluminum, Pipe Size 2 In., Orifice Dia. 2 3/32 In., Cv Flow Factor 60.0, Fuel Gas Capacity 2,924,500 BtuH, OPD Range 5 PSI, Fluid/Ambient Temp. Max. 125 F, Watts 20, Voltage 120/110, Hz 60, Coil Enclosure NEMA Type 1, Length 6 11/32, Width 6 5/16, Height 7 7/16, Center Line Pipe Center Size 3 13/16 In., Agency Compliance UL, CSA