3/4" NPT 2-Way Air & Fuel Gas Solenoid Valve 120VAC

REDHAT| Zoro #: G2367005| Mfr #: EF8215G033

$432.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2367005 Mfr #: EF8215G033
Min. Operating Pressure Differential: 0 psiBody Material: Aluminum
Voltage: 120VACItem: Air and Fuel Gas Solenoid Valve
Valve Design: 2-Way/2-PositionCoil Insulation Class: F
Ambient Temp. Range: 32 Degrees to 125 Degrees FApplication: Air and Vacuum Service
Hz: 50/60NEMA Rating: 7, 9
Seal Material: NBRMax. Fluid Temp.: 125 Degrees F
Coil Enclosure: Explosionproof and WatertightWatts: 10.1
Orifice Dia.: 3/4"Standards: UL, CSA
Pipe Size: 3/4"Overall Width: 2-3/8"
Overall Length: 3-5/16"Overall Height: 4-15/32"
Max. Operating Pressure Differential: 125 psiElectrical Connections: 18" Leads
Valve Configuration: Normally OpenCoefficient of Volume: 4.6
Center Line Pipe Center Size: 4-1/16"BtuH: 247, 500
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, General Purpose, Number of Ways 2, Configuration Normally Open, Body Material Aluminum, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Cv Flow Factor 4.6, Fuel Gas Capacity 247,500 BtuH, OPD Range 125 PSI, Max. Fluid Temp. 125 F, Fluid/Ambient Temp. Max. 125 F, Watts 10.1, Voltage 120/60, 110/50, Hz 60/50, Coil Enclosure Explosion proof And Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, And 9, Length 3.31, Height 4.86, Center Line Pipe Center Size 4.04 In., Agency Compliance CSA, UL

Product Reviews