1/2" 2/2 Fuel Oil Solenoid Valve 1/4" ORF

REDHAT| Zoro #: G2023786| Mfr #: 8266D069V

$396.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2023786 Mfr #: 8266D069V
Valve Design: 2-Way/2-PositionMin. Operating Pressure Differential: 0 psi
Coil Insulation Class: FApplication: For On-Off Control of Fuel Oil in Commercial and Industrial Oil Burners
Coil Enclosure: General Purpose No Junction Box and WatertightVoltage: 120VAC
Electrical Connections: 18" LeadsSeal Material: FKM
Coefficient of Volume: 1.2Pipe Size: 1/2"
Max. Operating Pressure Differential: 110 psiOverall Width: 2-3/16"
Valve Configuration: Normally ClosedOverall Length: 4-11/16"
Center Line Pipe Center Size: 3-5/8"Overall Height: 4-1/2"
Orifice Dia.: 1/4"NEMA Rating: 1
Max. Fluid Temp.: 250 Degrees FHz: 50/60
Standards: UL, FM, CSABody Material: Brass
Ambient Temp. Range: 95 Degrees to 104 Degrees FWatts: 15.4
Item: Fuel Oil Solenoid ValveCountry of Origin (subject to change): United States

Product Description

Solenoid Valve, General Purpose, Number of Ways 2, Configuration Normally Closed, Body Material Brass, Pipe Size 1/2 In., Orifice Dia. 1/4 In., Cv Flow Factor 1.2, OPD Range 110 PSI, Max. Fluid Temp. 250 F, Fluid/Ambient Temp. Max. 95 F, Watts 15.4, Voltage 120/60, 110/50, Hz 60/50, Coil Enclosure NEMA Type 4,4X, Length 4.69, Width 2.2, Height 4.5, Center Line Pipe Center Size 3.62 In., Agency Compliance CSA, UL, FM

Product Reviews

Save 15%. Sign up for Z-mail.