3/8" 2/2 Fuel Oil Solenoid Valve 1/4" ORF

REDHAT| Zoro #: G0958553| Mfr #: JB8266D023L

$401.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0958553 Mfr #: JB8266D023L
Hz: 50/60Coil Insulation Class: F
Min. Operating Pressure Differential: 0 psiValve Design: 2-Way/2-Position
Item: Fuel Oil Solenoid ValveCoil Enclosure: General Purpose Junction Box
Application: For On-Off Control of Fuel Oil in Commercial and Industrial Oil BurnersBody Material: Brass
Watts: 15.4Voltage: 120VAC
Hz: 50/60Electrical Connections: 18" Leads
Coefficient of Volume: 1.2Seal Material: SS
Pipe Size: 3/8"Max. Operating Pressure Differential: 110 psi
Overall Width: 2-3/16"Valve Configuration: Normally Closed
Overall Length: 4-11/16"Center Line Pipe Center Size: 2-3/16"
Overall Height: 4-1/2"Orifice Dia.: 1/4"
NEMA Rating: 1Max. Fluid Temp.: 250 Degrees F
Standards: UL, FM, CSA for Safety ShutoffAmbient Temp. Range: 95 Degrees to 104 Degrees F
Country of Origin (subject to change): United States

Product Description

Solenoid Valve, For Fuel Oil, Number of Ways 2, Configuration Normally Closed, Pipe Size 3/8 In, Orifice Dia 1/4 In, Pressure Differential Max 110, Max Fluid Temp 250 F, Voltage 120/110, Watts 15.4, Body Material Brass, Gasket Material NBR, Length 4.69 In, Width 2.2 In, Center Line Pipe Center Size 2.22 In, Height 4.5 In, Agency Compliance UL, FM, And CSA For Safety Shutoff

Product Reviews