20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/2" 2/2 Hot Water Solenoid Valve 5/8" ORF

REDHAT| Zoro #: G0610154| Mfr #: 8210G094HW

$167.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0610154 Mfr #: 8210G094HW
Electrical Connections: 1/2" Conduit w/18" LeadsNEMA Rating: 1, 2, 3, 3S, 4, 4X
Valve Configuration: Normally ClosedBody Material: Brass
Hz: 60/50Coil Enclosure: Watertight No Junction Box
Valve Design: 2-Way/2-PositionItem: Hot Water Solenoid Valve
Watts: 10.1Coil Insulation Class: F
Voltage: 120VACHz: 60/50
Center Line Pipe Center Size: 3-9/32"Orifice Dia.: 5/8"
Pipe Size: 1/2"Overall Width: 2-16/64""
Overall Length: 2-3/4"Max. Operating Pressure Differential Hot Water: 100 psi
Overall Height: 3-27/32"Max. Fluid Temp. Hot Water: 210 Degrees F
Min. Operating Pressure Differential: 0 psiCoefficient of Volume: 4.00
Country of Origin (subject to change): Mexico

Product Description

Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 5/8 In., Coefficient of Volume 4, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Hot Water 100 psi, Max. Fluid Temp. Hot Water 210 Degrees F, Watts 10.1, Coil Insulation Class F, Voltage 120/110VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box, Electrical Connections 1/2 In. Conduit w/18 In. Leads, Body Material Brass, 60/50 Hz

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews