3/4" 2/2 Hot Water Solenoid Valve 3/4" ORF

REDHAT| Zoro #: G1554271| Mfr #: 8210G095HW

$177.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1554271 Mfr #: 8210G095HW
Electrical Connections: 1/2" Conduit w/18" LeadsNEMA Rating: 1, 2, 3, 3S, 4, 4X
Valve Configuration: Normally ClosedBody Material: Brass
Hz: 60/50Coil Enclosure: Watertight No Junction Box
Valve Design: 2-Way/2-PositionItem: Hot Water Solenoid Valve
Watts: 10.1Coil Insulation Class: F
Voltage: 120/110VACHz: 60/50
Pipe Size: 3/4"Overall Width: 2-9/32"
Overall Length: 2-13/16"Max. Operating Pressure Differential Hot Water: 100 psi
Overall Height: 4-3/32"Max. Fluid Temp. Hot Water: 210 Degrees F
Min. Operating Pressure Differential: 0 psiCoefficient of Volume: 5
Center Line Pipe Center Size: 3-7/16"Orifice Dia.: 3/4"
Country of Origin (subject to change): Mexico

Product Description

Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 5, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Hot Water 100 psi, Max. Fluid Temp. Hot Water 210 Degrees F, Watts 10.1, Coil Insulation Class F, Voltage 120/110VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box, Electrical Connections 1/2 In. Conduit w/18 In. Leads, Body Material Brass, 60/50 Hz

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews